Zoro Homepage

Catalytic Converter, 54506

  • Mfr # 54506

  • Zoro # G4284836


product price: $545.99
/ea
Free Shipping & Returns

Key Features

Overall Length
37-7/8 in
Type
Round
Vehicle Fit
Specific
Body Material
Stainless Steel
Body Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54506
Zoro #
G4284836
UPC #
8638754506
Country of Origin
Unknown

Dimensions

Overall Length
37-7/8 in
Body Length
13 in
Body Height
4-1/4 in
Body Width
4-1/4 in
Outlet Outside Diameter
2.25 in

Details

Type
Round
Vehicle Fit
Specific
Body Material
Stainless Steel
Universal Fit
No
Number of Outlets
1
Grade Type
Regular
Substrate Material
Ceramic
Number of Inlets
1
Outlet Connection Type
Pipe Connection
Inlet Connection Type
4 Bolt Welded Flange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.