
Catalytic Converter, 54801
Mfr # 54801
Zoro # G4283129
product price: $530.99
/ea
Free Shipping & Returns
Key Features
Overall Length
43 in
Vehicle Fit
Specific
Body Height
4 in
Type
Round
Body Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54801
Zoro #
G4283129
UPC #
8638754801
Country of Origin
Unknown
Dimensions
Overall Length
43 in
Body Height
4 in
Body Length
13 in
Body Width
4 in
Inlet 2 Inside Diameter
3 in
Outlet Outside Diameter
2.5 in
Inlet Diameter 1
2.25 in
Details
Vehicle Fit
Specific
Type
Round
Body Material
Stainless Steel
Universal Fit
No
Number of Inlets
1
Number of Outlets
1
Substrate Material
Ceramic
Grade Type
Regular
Inlet Type
Pipe Connection
Outlet Connection Type
2 Bolt Welded Flange
Inlet Connection Type
2 Bolt Loose Flange
Inlet 2 Type
2 Bolt Loose Flange With Spherical Flare
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.