Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Catalytic Converter, 54848

  • Mfr # 54848

  • Zoro # G900568188


product price: $796.99
/ea
Free Shipping & Returns

Key Features

Body Height
4 in
Universal Fit
No
Body Length
5-1/2 in
Body Material
Stainless Steel
Type
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54848
Zoro #
G900568188
UPC #
86387548489
Country of Origin
Unknown

Dimensions

Body Height
4 in
Body Length
5-1/2 in
Overall Length
43-3/4 in
Body Width
4 in

Details

Universal Fit
No
Body Material
Stainless Steel
Type
Round
Number of Inlets
1
Grade Type
Regular
Substrate Material
Ceramic
Number of Outlets
1

Description

Catalytic Converter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.