
CATALYTIC CONVERTER
Mfr # 55370
Zoro # G502042000
product price: $662.99
/ea
Free Shipping & Returns
Key Features
Overall Length
52-1/2 in
Type
Standard Oval
Vehicle Fit
Specific
Body Material
Stainless Steel
Universal Fit
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55370
Zoro #
G502042000
UPC #
8638755370
Country of Origin
Unknown
Dimensions
Overall Length
52-1/2 in
Body Height
4-1/4 in
Body Length
13-3/4 in
Body Width
6-1/8 in
Details
Type
Standard Oval
Vehicle Fit
Specific
Body Material
Stainless Steel
Universal Fit
No
Number of Outlets
1
Substrate Material
Ceramic
Grade Type
Regular
Number of Inlets
2
Inlet Connection Type
2 Bolt Welded Flanges
Outlet Type
2 Bolt Welded Flange
Inlet Type
2 Bolt Welded Flange
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.