
Catalytic Converter, 55526
Mfr # 55526
Zoro # G4296270
product price: $389.99
/ea
Free Shipping & Returns
Key Features
Body Length
13 in
Body Height
4-1/4 in
Body Material
Stainless Steel
Vehicle Fit
Specific
Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55526
Zoro #
G4296270
UPC #
8638755526
Country of Origin
Unknown
Dimensions
Body Length
13 in
Body Height
4-1/4 in
Overall Length
59 in
Body Width
4-1/4 in
Details
Body Material
Stainless Steel
Vehicle Fit
Specific
Type
Round
Universal Fit
No
Substrate Material
Ceramic
Number of Outlets
1
Number of Inlets
1
Grade Type
Regular
Inlet Connection Type
2 Bolt Welded Flanges
Inlet Type
2 Bolt Welded Flange
Outlet Connection Type
3 Bolt Welded Flange
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.