
Catalytic Converter, 55527
Mfr # 55527
Zoro # G4299046
product price: $295.99
/ea
Free Shipping & Returns
Key Features
Number of Outlets
1
Body Width
4-1/8 in
Number of Inlets
1
Grade Type
Regular
Substrate Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55527
Zoro #
G4299046
UPC #
8638755527
Country of Origin
Unknown
Dimensions
Body Width
4-1/8 in
Details
Number of Outlets
1
Number of Inlets
1
Grade Type
Regular
Substrate Material
Ceramic
Outlet Connection Type
2 Bolt Welded Flange
Inlet Connection Type
3 Bolt Welded Flange
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.