Zoro Homepage

Catalytic Converter, 55581

  • Mfr # 55581

  • Zoro # G4284976


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Overall Length
54 in
Body Material
Stainless Steel
Universal Fit
No
Vehicle Fit
Specific
Body Height
4-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55581
Zoro #
G4284976
UPC #
8638755581
Country of Origin
Unknown

Dimensions

Overall Length
54 in
Body Height
4-1/8 in
Body Length
8 in
Body Width
4-1/8 in
Inlet Inside Diameter
2.5 in
Outlet Outside Diameter
3 in

Details

Body Material
Stainless Steel
Universal Fit
No
Vehicle Fit
Specific
Type
Round
Grade Type
Regular
Number of Inlets
2
Number of Outlets
1
Substrate Material
Ceramic
Outlet Connection Type
Pipe Connection
Inlet Type
3 Bolt Loose Flange With Spherical Flare
Inlet 1 Type
3 Bolt Welded Flange
Inlet Connection Type
Dual

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.