Zoro Homepage

Catalytic Converter, 55668

  • Mfr # 55668

  • Zoro # G4275709


product price: $491.99
/ea
Free Shipping & Returns

Key Features

Overall Length
49 in
Body Material
Stainless Steel
Body Height
3-1/2 in
Vehicle Fit
Specific
Body Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55668
Zoro #
G4275709
UPC #
8638755668
Country of Origin
Unknown

Dimensions

Overall Length
49 in
Body Height
3-1/2 in
Body Length
8 in
Body Width
3 in
Outlet Outside Diameter
2.25 in
Inlet Inside Diameter
2.375 in
Inlet Diameter 1
2 in

Details

Body Material
Stainless Steel
Vehicle Fit
Specific
Type
Small Oval
Universal Fit
No
Number of Outlets
1
Substrate Material
Ceramic
Number of Inlets
1
Grade Type
Regular
Outlet Connection Type
2 Bolt Welded Flange
Position
Under vehicle
Inlet Connection Type
2 Bolt Loose Flange With Spherical Flare

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.