
Catalytic Converter, 56013
Mfr # 56013
Zoro # G4290591
product price: $376.99
/ea
Free Shipping & Returns
Key Features
Overall Length
64-1/2 in
Vehicle Fit
Specific
Body Material
Stainless Steel
Body Height
3-1/2 in
Universal Fit
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56013
Zoro #
G4290591
UPC #
8638756013
Country of Origin
Unknown
Dimensions
Overall Length
64-1/2 in
Body Height
3-1/2 in
Body Length
13-1/4 in
Body Width
7-1/2 in
Outlet Outside Diameter
2.25 in
Details
Vehicle Fit
Specific
Body Material
Stainless Steel
Universal Fit
No
Type
Large Oval
Grade Type
Regular
Substrate Material
Ceramic
Number of Outlets
1
Number of Inlets
1
Inlet Connection Type
4 Bolt Welded Flange
Outlet Connection Type
Pipe Connection
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.