
Catalytic Converter, 56215
Mfr # 56215
Zoro # G4270930
product price: $730.99
/ea
Free Shipping & Returns
Key Features
Overall Length
67-3/4 in
Universal Fit
No
Type
Round
Body Height
3-1/2 in
Vehicle Fit
Specific
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56215
Zoro #
G4270930
UPC #
8638756215
Country of Origin
Unknown
Dimensions
Overall Length
67-3/4 in
Body Height
3-1/2 in
Body Length
5-1/4 in
Body Width
3-1/2 in
Outlet Outside Diameter
2.14 in
Inlet Diameter 1
2.063 in
Details
Universal Fit
No
Type
Round
Vehicle Fit
Specific
Body Material
Stainless Steel
Substrate Material
Ceramic
Number of Outlets
1
Grade Type
Regular
Number of Inlets
2
Outlet Connection Type
2 Bolt Welded Flange
Inlet Connection Type
2 Bolt Welded Flanges
Inlet Type
2 Bolt Welded Flange
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.