
CATALYTIC CONVERTER
Mfr # 56250
Zoro # G902042532
product price: $468.99
/ea
Free Shipping & Returns
Key Features
Overall Length
67-7/8 in
Body Height
4 in
Body Length
8 in
Vehicle Fit
Specific
Universal Fit
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56250
Zoro #
G902042532
UPC #
8638756250
Country of Origin
Unknown
Dimensions
Overall Length
67-7/8 in
Body Height
4 in
Body Length
8 in
Body Width
4 in
Details
Vehicle Fit
Specific
Universal Fit
No
Body Material
Stainless Steel
Type
Round
Substrate Material
Ceramic
Number of Outlets
1
Number of Inlets
1
Grade Type
Regular
Position
Driver Side
Inlet Connection Type
3 Bolt Welded Flange
Outlet Connection Type
2 Bolt Welded Flange
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.