
Catalytic Converter, 80256
Mfr # 80256
Zoro # G4302430
product price: $308.99
/ea
Free Shipping & Returns
Key Features
Overall Length
13-1/4 in
Body Height
4-1/4 in
Body Material
Stainless Steel
Vehicle Fit
Universal
Universal Fit
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80256
Zoro #
G4302430
UPC #
86387802567
Country of Origin
Unknown
Dimensions
Overall Length
13-1/4 in
Body Height
4-1/4 in
Body Length
10 in
Body Width
6-1/8 in
Outlet Inside Diameter
2 in
Inlet Inside Diameter
2 in
Details
Body Material
Stainless Steel
Vehicle Fit
Universal
Universal Fit
Yes
Certification
CARB Certified
Type
Standard Oval
Grade Type
Regular
Number of Inlets
1
Inlet Type
Pipe Connection
Number of Outlets
1
Substrate Material
Ceramic
Outlet Type
Pipe Connection
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.