Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Catalytic Converter, 80402

  • Mfr # 80402

  • Zoro # G4331672


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7-7/8 in
Universal Fit
Yes
Certification
CARB Certified
Body Length
6 in
Vehicle Fit
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80402
Zoro #
G4331672
UPC #
86387804028
Country of Origin
Unknown

Dimensions

Overall Length
7-7/8 in
Body Length
6 in
Body Height
4-1/8 in
Body Width
4-1/8 in
Inlet Inside Diameter
2.25 in
Outlet Inside Diameter
2.25 in

Details

Universal Fit
Yes
Certification
CARB Certified
Vehicle Fit
Universal
Type
Round
Body Material
Stainless Steel
Substrate Material
Ceramic
Number of Outlets
1
Number of Inlets
1
Outlet Type
Pipe Connection
Inlet Type
Pipe Connection
Grade Type
Regular

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.