Zoro Homepage

Catalytic Converter, 80905

  • Mfr # 80905

  • Zoro # G4310121


product price: $575.99
/ea
Free Shipping & Returns

Key Features

Overall Length
18 in
Body Length
13-3/4 in
Body Material
Stainless Steel
Type
Large Oval
Body Height
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80905
Zoro #
G4310121
UPC #
086387809054
Country of Origin
Unknown

Dimensions

Overall Length
18 in
Body Length
13-3/4 in
Body Height
4-1/2 in
Body Width
7-1/2 in
Outlet Inside Diameter
2.25 in
Inlet Inside Diameter
2.25 in

Details

Body Material
Stainless Steel
Type
Large Oval
Universal Fit
Yes
Vehicle Fit
Universal
Certification
CARB Certified
Number of Outlets
1
Number of Inlets
1
Inlet Type
Pipe Connection
Grade Type
Regular
Substrate Material
Ceramic
Outlet Type
Pipe Connection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.