Zoro Homepage

Catalytic Converter, 80946

  • Mfr # 80946

  • Zoro # G4317928


product price: $926.99
/ea
Free Shipping & Returns

Key Features

Overall Length
36 in
Body Material
Stainless Steel
Certification
CARB Certified
Type
Standard Oval
Body Height
4-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80946
Zoro #
G4317928
UPC #
86387809467
Country of Origin
Unknown

Dimensions

Overall Length
36 in
Body Height
4-1/4 in
Body Length
12-1/2 in
Body Width
6-1/8 in
Inlet Inside Diameter
2.5 in
Outlet Outside Diameter
3.375 in

Details

Body Material
Stainless Steel
Certification
CARB Certified
Type
Standard Oval
Universal Fit
No
Vehicle Fit
Specific
Inlet Type
3 Bolt Loose Flanges With Spherical Flare
Outlet Type
2 Bolt Welded Flange
Grade Type
Regular
Number of Inlets
2
Number of Outlets
1
Substrate Material
Ceramic
Outlet 1 Type
2 Bolt Welded Flange With Spherical Ball
Inlet 2 Type
3 Bolt Loose Flange With Spherical Flare

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.