Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Catalytic Converter, 81102

  • Mfr # 81102

  • Zoro # G4328726


product price: $545.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Type
Round
Body Height
4-1/8 in
Body Material
Stainless Steel
Vehicle Fit
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81102
Zoro #
G4328726
UPC #
86387811026
Country of Origin
Unknown

Dimensions

Overall Length
12 in
Body Height
4-1/8 in
Body Length
8 in
Body Width
4-1/8 in
Outlet Inside Diameter
2.25 in
Inlet Inside Diameter
2.25 in

Details

Type
Round
Body Material
Stainless Steel
Vehicle Fit
Universal
Certification
CARB Certified
Universal Fit
Yes
Substrate Material
Ceramic
Number of Outlets
1
Inlet Type
Pipe Connection
Number of Inlets
1
Grade Type
Regular
Outlet Type
Pipe Connection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.