Zoro Homepage

Catalytic Converter, 81174

  • Mfr # 81174

  • Zoro # G4325996


product price: $571.99
/ea
Free Shipping & Returns

Key Features

Overall Length
23 in
Certification
CARB Certified
Universal Fit
No
Body Length
10 in
Body Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81174
Zoro #
G4325996
UPC #
8638781174
Country of Origin
Unknown

Dimensions

Overall Length
23 in
Body Length
10 in
Body Height
4-1/4 in
Body Width
6-1/8 in
Outlet Outside Diameter
2.875 in
Inlet Inside Diameter
2.25 in

Details

Certification
CARB Certified
Universal Fit
No
Body Material
Stainless Steel
Vehicle Fit
Specific
Type
Standard Oval
Grade Type
Regular
Substrate Material
Ceramic
Number of Outlets
1
Inlet Type
Pipe Connection
Outlet Type
Ball
Number of Inlets
1
Outlet 1 Type
4 Bolt Loose Flange With Spherical Ball

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.