Zoro Homepage

CATALYTIC CONVERTER

  • Mfr # 81502

  • Zoro # G002042784


product price: $645.99
/ea
Free Shipping & Returns

Key Features

Certification
CARB Certified
Vehicle Fit
Universal
Body Length
13-1/4 in
Body Height
4-1/2 in
Universal Fit
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81502
Zoro #
G002042784
UPC #
86387815024
Country of Origin
Unknown

Dimensions

Body Length
13-1/4 in
Body Height
4-1/2 in
Overall Length
18 in
Body Width
7-1/2 in
Outlet Inside Diameter
2.5 in
Inlet Inside Diameter
2.5 in

Details

Certification
CARB Certified
Vehicle Fit
Universal
Universal Fit
Yes
Type
Large Oval
Body Material
Stainless Steel
Substrate Material
Ceramic
Number of Outlets
1
Grade Type
Regular
Inlet Type
Pipe Connection
Outlet Type
Pipe Connection
Number of Inlets
1

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.