
Catalytic Converter, 81653
Mfr # 81653
Zoro # G4321032
product price: $380.99
/ea
Free Shipping & Returns
Key Features
Certification
CARB Certified
Body Material
Stainless Steel
Vehicle Fit
Universal
Body Length
10 in
Type
Standard Oval
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81653
Zoro #
G4321032
UPC #
86387816533
Country of Origin
Unknown
Dimensions
Body Length
10 in
Body Height
4-1/4 in
Overall Length
13-1/4 in
Body Width
6-1/8 in
Outlet Inside Diameter
2.5 in
Inlet Inside Diameter
2.5 in
Details
Certification
CARB Certified
Body Material
Stainless Steel
Vehicle Fit
Universal
Type
Standard Oval
Universal Fit
Yes
Inlet Type
Pipe Connection
Grade Type
Regular
Number of Inlets
1
Substrate Material
Ceramic
Outlet Type
Pipe Connection
Number of Outlets
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.