
Catalytic Converter, 81712
Mfr # 81712
Zoro # G4318941
product price: $1,069.99
/ea
Free Shipping & Returns
Key Features
Overall Length
12 in
Body Material
Stainless Steel
Universal Fit
Yes
Certification
CARB Certified
Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81712
Zoro #
G4318941
UPC #
86387817127
Country of Origin
Unknown
Dimensions
Overall Length
12 in
Body Length
8 in
Body Height
4-1/8 in
Body Width
4-1/8 in
Outlet Inside Diameter
2.25 in
Inlet Inside Diameter
2.25 in
Details
Body Material
Stainless Steel
Universal Fit
Yes
Certification
CARB Certified
Type
Round
Vehicle Fit
Universal
Substrate Material
Ceramic
Number of Outlets
1
Outlet Type
Pipe Connection
Grade Type
Regular
Number of Inlets
1
Inlet Type
Pipe Connection
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.