
Catalytic Converter, 81722
Mfr # 81722
Zoro # G4321312
product price: $1,114.99
/ea
Free Shipping & Returns
Key Features
Overall Length
12 in
Vehicle Fit
Universal
Body Material
Stainless Steel
Type
Round
Universal Fit
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81722
Zoro #
G4321312
UPC #
86387817226
Country of Origin
Unknown
Dimensions
Overall Length
12 in
Body Length
8 in
Body Height
4-1/8 in
Body Width
4-1/8 in
Outlet Inside Diameter
2.25 in
Inlet Inside Diameter
2.25 in
Details
Vehicle Fit
Universal
Body Material
Stainless Steel
Type
Round
Universal Fit
Yes
Certification
CARB Certified
Inlet Type
Pipe Connection
Outlet Type
Pipe Connection
Grade Type
Regular
Number of Inlets
1
Substrate Material
Ceramic
Number of Outlets
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.