Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Catalytic Converter, 81743

  • Mfr # 81743

  • Zoro # G4328942


product price: $1,139.99
/ea
Free Shipping & Returns

Key Features

Overall Length
31-1/2 in
Certification
CARB Certified
Body Height
4 in
Body Length
13 in
Universal Fit
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81743
Zoro #
G4328942
UPC #
86387817431
Country of Origin
Unknown

Dimensions

Overall Length
31-1/2 in
Body Height
4 in
Body Length
13 in
Body Width
4 in

Details

Certification
CARB Certified
Universal Fit
No
Vehicle Fit
Specific
Type
Round
Body Material
Stainless Steel
Inlet Type
4 Bolt Welded Flange
Grade Type
Regular
Number of Inlets
1
Substrate Material
Ceramic
Number of Outlets
1
Outlet Type
2 Bolt Welded Flange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.