
Catalytic Converter, 81806
Mfr # 81806
Zoro # G4311576
product price: $252.99
/ea
Free Shipping & Returns
Key Features
Overall Length
7-7/8 in
Body Height
4-1/8 in
Universal Fit
Yes
Certification
CARB Certified
Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81806
Zoro #
G4311576
UPC #
086387818063
Country of Origin
Unknown
Dimensions
Overall Length
7-7/8 in
Body Height
4-1/8 in
Body Length
5-1/4 in
Body Width
4-1/8 in
Outlet Inside Diameter
2 in
Inlet Inside Diameter
2 in
Details
Universal Fit
Yes
Certification
CARB Certified
Type
Round
Body Material
Stainless Steel
Vehicle Fit
Universal
Inlet Type
Pipe Connection
Outlet Type
Pipe Connection
Substrate Material
Ceramic
Number of Outlets
1
Number of Inlets
1
Grade Type
Regular
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.