Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Catalytic Converter, 81807

  • Mfr # 81807

  • Zoro # G4313719


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7-7/8 in
Body Material
Stainless Steel
Certification
CARB Certified
Universal Fit
Yes
Body Height
4-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81807
Zoro #
G4313719
UPC #
086387818070
Country of Origin
Unknown

Dimensions

Overall Length
7-7/8 in
Body Height
4-1/8 in
Body Length
5-1/4 in
Body Width
4-1/8 in
Outlet Inside Diameter
2.25 in
Inlet Inside Diameter
2.25 in

Details

Body Material
Stainless Steel
Certification
CARB Certified
Universal Fit
Yes
Vehicle Fit
Universal
Type
Round
Substrate Material
Ceramic
Outlet Type
Pipe Connection
Inlet Type
Pipe Connection
Grade Type
Regular
Number of Outlets
1
Number of Inlets
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.