Zoro Homepage

Catalytic Converter, 81815

  • Mfr # 81815

  • Zoro # G4289438


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Body Length
5-1/4 in
Type
Round
Vehicle Fit
Universal
Universal Fit
Yes
Body Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81815
Zoro #
G4289438
UPC #
8638781815
Country of Origin
Unknown

Dimensions

Body Length
5-1/4 in
Body Height
3-1/2 in
Overall Length
8-7/8 in
Body Width
3-1/2 in
Outlet Inside Diameter
2 in
Inlet Inside Diameter
2 in

Details

Type
Round
Vehicle Fit
Universal
Universal Fit
Yes
Body Material
Stainless Steel
Certification
CARB Certified
Substrate Material
Ceramic
Number of Inlets
1
Grade Type
Regular
Outlet Type
Pipe Connection
Inlet Type
Pipe Connection
Number of Outlets
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.