
CATALYTIC CONVERTER
Mfr # 81840
Zoro # G202043406
product price: $421.99
/ea
Free Shipping & Returns
Key Features
Overall Length
12-3/4 in
Body Material
Stainless Steel
Certification
CARB Certified
Body Length
5-1/4 in
Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81840
Zoro #
G202043406
UPC #
086387818407
Country of Origin
Unknown
Dimensions
Overall Length
12-3/4 in
Body Length
5-1/4 in
Body Height
3-1/2 in
Body Width
3-1/2 in
Details
Body Material
Stainless Steel
Certification
CARB Certified
Type
Round
Universal Fit
No
Grade Type
Regular
Substrate Material
Ceramic
Inlet Type
2 Bolt Welded Flange
Outlet Type
2 Bolt Welded Flange
Number of Inlets
1
Number of Outlets
1
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.