Zoro Homepage

Catalytic Converter, 81844

  • Mfr # 81844

  • Zoro # G4298930


product price: $943.99
/ea
Free Shipping & Returns

Key Features

Overall Length
48-3/4 in
Body Material
Stainless Steel
Type
Round
Vehicle Fit
Specific
Universal Fit
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81844
Zoro #
G4298930
UPC #
8638781844
Country of Origin
Unknown

Dimensions

Overall Length
48-3/4 in
Outlet Outside Diameter
2.095 in

Details

Body Material
Stainless Steel
Type
Round
Vehicle Fit
Specific
Universal Fit
No
Certification
CARB Certified
Inlet Type
2 Bolt Welded Flanges
Outlet Type
2 Bolt Welded Flange
Number of Outlets
1
Substrate Material
Ceramic
Grade Type
Regular
Number of Inlets
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.