Zoro Homepage

Catalytic Converter, 81850

  • Mfr # 81850

  • Zoro # G4296882


product price: $793.99
/ea
Free Shipping & Returns

Key Features

Overall Length
22 in
Vehicle Fit
Specific
Body Material
Stainless Steel
Universal Fit
No
Body Length
5-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81850
Zoro #
G4296882
UPC #
8638781850
Country of Origin
Unknown

Dimensions

Overall Length
22 in
Body Length
5-1/4 in
Body Height
5-1/4 in
Body Width
3.4 in
Outlet Outside Diameter
2.625 in
Inlet Inside Diameter
2.125 in

Details

Vehicle Fit
Specific
Body Material
Stainless Steel
Universal Fit
No
Certification
CARB Certified
Type
Round
Outlet Type
3 Bolt Welded Flange
Number of Outlets
1
Inlet Type
2 Bolt Loose Flanges
Grade Type
Regular
Substrate Material
Ceramic
Number of Inlets
2
Inlet 2 Type
2 Bolt Loose Flange With Spherical Flare

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.