Zoro Homepage

Catalytic Converter, 81864

  • Mfr # 81864

  • Zoro # G4307349


product price: $492.99
/ea
Free Shipping & Returns

Key Features

Grade Type
Regular
Inlet Type
2 Bolt Welded Flange
Body Width
4-1/8 in
Number of Inlets
2
Number of Outlets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81864
Zoro #
G4307349
UPC #
86387818643
Country of Origin
Unknown

Dimensions

Body Width
4-1/8 in

Details

Grade Type
Regular
Inlet Type
2 Bolt Welded Flange
Number of Inlets
2
Number of Outlets
1
Substrate Material
Ceramic
Outlet Type
2 Bolt Welded Flange

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.