Zoro Homepage

Catalytic Converter, 81918

  • Mfr # 81918

  • Zoro # G4313761


product price: $1,278.99
/ea
Free Shipping & Returns

Key Features

Overall Length
13-1/4 in
Type
Standard Oval
Universal Fit
Yes
Body Material
Stainless Steel
Body Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81918
Zoro #
G4313761
UPC #
86387819183
Country of Origin
Unknown

Dimensions

Overall Length
13-1/4 in
Body Length
10 in
Body Height
4-1/4 in
Body Width
6-1/8 in
Inlet Inside Diameter
2.5 in
Outlet Inside Diameter
2.5 in

Details

Type
Standard Oval
Universal Fit
Yes
Body Material
Stainless Steel
Certification
CARB Certified
Vehicle Fit
Universal
Inlet Type
Pipe Connection
Number of Inlets
1
Substrate Material
Ceramic
Grade Type
Regular
Outlet Type
Pipe Connection
Number of Outlets
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.