Zoro Homepage

Catalytic Converter, 81961

  • Mfr # 81961

  • Zoro # G4302948


product price: $1,651.99
/ea
Free Shipping & Returns

Key Features

Overall Length
20-3/4 in
Body Height
4-1/4 in
Type
Standard Oval
Vehicle Fit
Specific
Certification
CARB Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81961
Zoro #
G4302948
UPC #
86387819619
Country of Origin
Unknown

Dimensions

Overall Length
20-3/4 in
Body Height
4-1/4 in
Body Length
10 in
Body Width
6-1/8 in
Inlet Inside Diameter
3.25 in

Details

Type
Standard Oval
Vehicle Fit
Specific
Certification
CARB Certified
Body Material
Stainless Steel
Universal Fit
No
Grade Type
Regular
Number of Outlets
1
Number of Inlets
2
Substrate Material
Ceramic
Outlet Type
3 Bolt Welded Flange
Inlet Type
3 Bolt Loose Flanges With Spherical Flare
Inlet 2 Type
3 Bolt Loose Flange With Spherical Flare

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.