Zoro Homepage

Catalytic Converter, 81978

  • Mfr # 81978

  • Zoro # G4292420


product price: $870.99
/ea
Free Shipping & Returns

Key Features

Overall Length
17-5/8 in
Body Length
13 in
Universal Fit
No
Body Material
Stainless Steel
Body Height
4-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81978
Zoro #
G4292420
UPC #
86387819787
Country of Origin
Unknown

Dimensions

Overall Length
17-5/8 in
Body Length
13 in
Body Height
4-1/8 in
Body Width
6-1/8 in
Inlet Inside Diameter
2.375 in
Outlet Inside Diameter
2.375 in

Details

Universal Fit
No
Body Material
Stainless Steel
Certification
CARB Certified
Vehicle Fit
Specific
Type
Standard Oval
Outlet Type
2 Bolt Loose Flange
Inlet Type
2 Bolt Loose Flange
Substrate Material
Ceramic
Grade Type
Regular
Number of Inlets
1
Number of Outlets
1
Outlet 1 Type
2 Bolt Loose Flange With Flare

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.