
Catalytic Converter, 81979
Mfr # 81979
Zoro # G4290829
product price: $1,054.99
/ea
Free Shipping & Returns
Key Features
Includes
Mounting Hardware
Overall Length
16-1/8 in
Certification
CARB Certified
Body Height
4-1/8 in
Vehicle Fit
Specific
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81979
Zoro #
G4290829
UPC #
86387819794
Country of Origin
Unknown
Dimensions
Overall Length
16-1/8 in
Body Height
4-1/8 in
Body Length
10 in
Body Width
6-1/8 in
Outlet Outside Diameter
2.25 in
Details
Includes
Mounting Hardware
Certification
CARB Certified
Vehicle Fit
Specific
Type
Small Oval
Body Material
Stainless Steel
Universal Fit
No
Outlet Type
2 Bolt Welded Flange
Grade Type
Regular
Inlet Type
2 Bolt Welded Flange
Substrate Material
Ceramic
Number of Inlets
1
Number of Outlets
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.