
Catalytic Converter, 82505
Mfr # 82505
Zoro # G4314951
product price: $429.99
/ea
Free Shipping & Returns
Key Features
Number of Inlets
1
Inlet Type
Pipe Connection
Grade Type
Regular
Body Width
4-1/8 in
Substrate Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82505
Zoro #
G4314951
UPC #
086387825054
Country of Origin
Unknown
Dimensions
Body Width
4-1/8 in
Outlet Inside Diameter
2 in
Inlet Inside Diameter
2 in
Details
Number of Inlets
1
Inlet Type
Pipe Connection
Grade Type
Regular
Substrate Material
Ceramic
Number of Outlets
1
Outlet Type
Pipe Connection
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.