
Catalytic Converter, 82522
Mfr # 82522
Zoro # G4321680
product price: $586.99
/ea
Free Shipping & Returns
Key Features
Overall Length
11 in
Certification
CARB Certified
Body Material
Stainless Steel
Body Height
4-1/4 in
Vehicle Fit
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82522
Zoro #
G4321680
UPC #
86387825221
Country of Origin
Unknown
Dimensions
Overall Length
11 in
Body Height
4-1/4 in
Body Length
7-3/4 in
Body Width
6-1/2 in
Outlet Inside Diameter
2.25 in
Inlet Inside Diameter
2.25 in
Details
Certification
CARB Certified
Body Material
Stainless Steel
Vehicle Fit
Universal
Type
Standard Oval
Universal Fit
Yes
Grade Type
Regular
Outlet Type
Pipe Connection
Number of Inlets
1
Number of Outlets
1
Substrate Material
Ceramic
Inlet Type
Pipe Connection
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.