Zoro Homepage

Catalytic Converter, 82523

  • Mfr # 82523

  • Zoro # G100567509


product price: $514.99
/ea
Free Shipping & Returns

Key Features

Universal Fit
Yes
Type
Standard Oval
Body Length
7-3/4 in
Certification
CARB Certified
Body Height
4-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82523
Zoro #
G100567509
UPC #
86387825238
Country of Origin
Unknown

Dimensions

Body Length
7-3/4 in
Body Height
4-1/4 in
Overall Length
11 in
Body Width
6-1/2 in
Inlet Inside Diameter
2 in
Outlet Inside Diameter
2.5 in

Details

Universal Fit
Yes
Type
Standard Oval
Certification
CARB Certified
Vehicle Fit
Universal
Body Material
Stainless Steel
Substrate Material
Ceramic
Number of Outlets
1
Outlet Type
Pipe Connection
Number of Inlets
1
Grade Type
Regular
Inlet Type
Pipe Connection

Description

Catalytic Converter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.