
Catalytic Converter, 82526
Mfr # 82526
Zoro # G4321820
product price: $411.99
/ea
Free Shipping & Returns
Key Features
Number of Outlets
1
Substrate Material
Ceramic
Inlet Type
Pipe Connection
Body Width
6-1/8 in
Grade Type
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82526
Zoro #
G4321820
UPC #
086387825269
Country of Origin
Unknown
Dimensions
Body Width
6-1/8 in
Outlet Inside Diameter
2 in
Inlet Inside Diameter
2 in
Details
Number of Outlets
1
Substrate Material
Ceramic
Inlet Type
Pipe Connection
Grade Type
Regular
Outlet Type
Pipe Connection
Number of Inlets
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.