Zoro Homepage

CATALYTIC CONVERTER

  • Mfr # 82595

  • Zoro # G202063442


product price: $760.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Body Length
6 in
Universal Fit
No
Certification
CARB Certified
Vehicle Fit
Specific
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82595
Zoro #
G202063442
UPC #
8638782595
Country of Origin
Unknown

Dimensions

Body Length
6 in
Body Height
4-1/8 in
Overall Length
23 in
Body Width
4-1/8 in
Outlet Outside Diameter
2.625 in

Details

Body Material
Stainless Steel
Universal Fit
No
Certification
CARB Certified
Vehicle Fit
Specific
Type
Round
Grade Type
Regular
Number of Outlets
1
Inlet Type
3 Bolt Welded Flange
Substrate Material
Ceramic
Outlet Type
2 Bolt Loose Flange
Number of Inlets
1
Outlet 1 Type
2 Bolt Loose Flange With Spherical Ball

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.