
Catalytic Converter, 82603
Mfr # 82603
Zoro # G4302640
product price: $516.99
/ea
Free Shipping & Returns
Key Features
Outlet Type
Pipe Connection
Number of Outlets
1
Number of Inlets
1
Body Width
4-1/8 in
Grade Type
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82603
Zoro #
G4302640
UPC #
86387826037
Country of Origin
Unknown
Dimensions
Body Width
4-1/8 in
Inlet Inside Diameter
2 in
Outlet Inside Diameter
2 in
Details
Outlet Type
Pipe Connection
Number of Outlets
1
Number of Inlets
1
Grade Type
Regular
Inlet Type
Pipe Connection
Substrate Material
Ceramic
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.