Zoro Homepage

Catalytic Converter, 82606

  • Mfr # 82606

  • Zoro # G4303322


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Universal Fit
Yes
Body Material
Stainless Steel
Type
Round
Certification
CARB Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82606
Zoro #
G4303322
UPC #
86387826068
Country of Origin
Unknown

Dimensions

Overall Length
12 in
Body Height
4-1/8 in
Body Length
8 in
Body Width
4-1/8 in
Inlet Inside Diameter
2.5 in
Outlet Inside Diameter
2.5 in

Details

Universal Fit
Yes
Body Material
Stainless Steel
Type
Round
Certification
CARB Certified
Vehicle Fit
Universal
Number of Outlets
1
Inlet Type
Pipe Connection
Number of Inlets
1
Outlet Type
Pipe Connection
Substrate Material
Ceramic
Grade Type
Regular

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.