
Catalytic Converter, 82607
Mfr # 82607
Zoro # G4302406
product price: $540.99
/ea
Free Shipping & Returns
Key Features
Inlet Type
Pipe Connection
Number of Inlets
1
Substrate Material
Ceramic
Grade Type
Regular
Outlet Type
Pipe Connection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82607
Zoro #
G4302406
UPC #
86387826075
Country of Origin
Unknown
Dimensions
Body Width
4-1/8 in
Inlet Inside Diameter
2 in
Outlet Inside Diameter
2 in
Details
Inlet Type
Pipe Connection
Number of Inlets
1
Substrate Material
Ceramic
Grade Type
Regular
Outlet Type
Pipe Connection
Number of Outlets
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.