
Catalytic Converter, 82615
Mfr # 82615
Zoro # G4307376
product price: $707.99
/ea
Free Shipping & Returns
Key Features
Overall Length
15-1/2 in
Type
Round
Body Length
11 in
Body Material
Stainless Steel
Vehicle Fit
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82615
Zoro #
G4307376
UPC #
086387826150
Country of Origin
Unknown
Dimensions
Overall Length
15-1/2 in
Body Length
11 in
Body Height
4-1/8 in
Body Width
4-1/8 in
Outlet Inside Diameter
2.25 in
Inlet Inside Diameter
2.25 in
Details
Type
Round
Body Material
Stainless Steel
Vehicle Fit
Universal
Universal Fit
Yes
Certification
CARB Certified
Number of Outlets
1
Substrate Material
Ceramic
Number of Inlets
1
Inlet Type
Pipe Connection
Grade Type
Regular
Outlet Type
Pipe Connection
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.