Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Catalytic Converter, 82619

  • Mfr # 82619

  • Zoro # G4309519


product price: $791.99
/ea
Free Shipping & Returns

Key Features

Overall Length
15-1/2 in
Body Height
4-1/8 in
Certification
CARB Certified
Body Material
Stainless Steel
Body Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82619
Zoro #
G4309519
UPC #
86387826198
Country of Origin
Unknown

Dimensions

Overall Length
15-1/2 in
Body Height
4-1/8 in
Body Length
11 in
Body Width
4-1/8 in
Outlet Inside Diameter
2.5 in
Inlet Inside Diameter
2.5 in

Details

Certification
CARB Certified
Body Material
Stainless Steel
Vehicle Fit
Universal
Type
Round
Universal Fit
Yes
Outlet Type
Pipe Connection
Grade Type
Regular
Number of Outlets
1
Inlet Type
Pipe Connection
Number of Inlets
1
Substrate Material
Ceramic

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.