Zoro Homepage

Catalytic Converter, 82629

  • Mfr # 82629

  • Zoro # G4310727


product price: $691.99
/ea
Free Shipping & Returns

Key Features

Overall Length
13-1/4 in
Body Length
10 in
Body Material
Stainless Steel
Body Height
4-1/4 in
Certification
CARB Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82629
Zoro #
G4310727
UPC #
86387826297
Country of Origin
Unknown

Dimensions

Overall Length
13-1/4 in
Body Length
10 in
Body Height
4-1/4 in
Body Width
6-1/8 in
Outlet Inside Diameter
2.25 in
Inlet Inside Diameter
2.25 in

Details

Body Material
Stainless Steel
Certification
CARB Certified
Universal Fit
Yes
Type
Standard Oval
Vehicle Fit
Universal
Substrate Material
Ceramic
Grade Type
Regular
Number of Outlets
1
Inlet Type
Pipe Connection
Number of Inlets
1
Outlet Type
Pipe Connection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.