Zoro Homepage

Catalytic Converter, 82631

  • Mfr # 82631

  • Zoro # G4308207


product price: $769.99
/ea
Free Shipping & Returns

Key Features

Overall Length
13-3/4 in
Universal Fit
Yes
Body Material
Stainless Steel
Type
Standard Oval
Body Height
3-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82631
Zoro #
G4308207
UPC #
86387826310
Country of Origin
Unknown

Dimensions

Overall Length
13-3/4 in
Body Height
3-5/8 in
Body Length
8-1/2 in
Body Width
6 in
Inlet Inside Diameter
2.25 in
Outlet Inside Diameter
2.25 in

Details

Universal Fit
Yes
Body Material
Stainless Steel
Type
Standard Oval
Certification
CARB Certified
Vehicle Fit
Universal
Number of Outlets
1
Outlet Type
Pipe Connection
Inlet Type
Pipe Connection
Grade Type
Regular
Substrate Material
Ceramic
Number of Inlets
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.