
Catalytic Converter, 82789
Mfr # 82789
Zoro # G4296401
product price: $835.99
/ea
Free Shipping & Returns
Key Features
Overall Length
22-1/4 in
Universal Fit
No
Body Height
4 in
Certification
CARB Certified
Type
Small Oval
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82789
Zoro #
G4296401
UPC #
8638782789
Country of Origin
Unknown
Dimensions
Overall Length
22-1/4 in
Body Height
4 in
Body Length
13 in
Body Width
6 in
Outlet Outside Diameter
2.25 in
Inlet Inside Diameter
2.5 in
Details
Universal Fit
No
Certification
CARB Certified
Type
Small Oval
Body Material
Stainless Steel
Vehicle Fit
Specific
Inlet Type
Pipe Connection
Grade Type
Regular
Substrate Material
Ceramic
Number of Outlets
1
Outlet Type
Pipe Connection
Number of Inlets
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.