
Catalytic Converter, 82907
Mfr # 82907
Zoro # G4310760
product price: $971.99
/ea
Free Shipping & Returns
Key Features
Body Length
8 in
Universal Fit
Yes
Body Height
4-1/8 in
Type
Round
Certification
CARB Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82907
Zoro #
G4310760
UPC #
86387829076
Country of Origin
Unknown
Dimensions
Body Length
8 in
Body Height
4-1/8 in
Overall Length
12 in
Body Width
4-1/8 in
Details
Universal Fit
Yes
Type
Round
Certification
CARB Certified
Body Material
Stainless Steel
Number of Outlets
1
Grade Type
Regular
Substrate Material
Ceramic
Outlet Type
Pipe Connection
Number of Inlets
1
Inlet Type
Pipe Connection
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.