Zoro Homepage

Catalytic Converter, 82995

  • Mfr # 82995

  • Zoro # G4315441


product price: $948.99
/ea
Free Shipping & Returns

Key Features

Overall Length
43 in
Type
Round
Vehicle Fit
Specific
Certification
CARB Certified
Body Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82995
Zoro #
G4315441
UPC #
86387829953
Country of Origin
Unknown

Dimensions

Overall Length
43 in
Body Length
11 in
Body Height
4.02 in
Body Width
4.02 in
Outlet Outside Diameter
2.125 in

Details

Type
Round
Vehicle Fit
Specific
Certification
CARB Certified
Body Material
Stainless Steel
Universal Fit
No
Substrate Material
Ceramic
Outlet Type
Pipe Connection
Grade Type
Regular
Inlet Type
4 Bolt Welded Flange
Number of Outlets
1
Number of Inlets
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.