Zoro Homepage

Catalytic Converter, 83264

  • Mfr # 83264

  • Zoro # G300567460


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Grade Type
Regular
Inlet Type
2 Bolt Welded Flange
Outlet Type
2 Bolt Welded Flange
Substrate Material
Ceramic
Number of Outlets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83264
Zoro #
G300567460
UPC #
86387832649
Country of Origin
Unknown

Dimensions

Body Width
4 in

Details

Grade Type
Regular
Inlet Type
2 Bolt Welded Flange
Outlet Type
2 Bolt Welded Flange
Substrate Material
Ceramic
Number of Outlets
1
Number of Inlets
1

Description

Catalytic Converter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.