
Catalytic Converter, 83268
Mfr # 83268
Zoro # G4311530
product price: $436.99
/ea
Free Shipping & Returns
Key Features
Body Height
4 in
Body Length
8-1/2 in
Certification
CARB Certified
Body Material
Stainless Steel
Type
Standard Oval
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83268
Zoro #
G4311530
UPC #
86387832687
Country of Origin
Unknown
Dimensions
Body Height
4 in
Body Length
8-1/2 in
Overall Length
12-1/2 in
Body Width
6 in
Details
Certification
CARB Certified
Body Material
Stainless Steel
Type
Standard Oval
Universal Fit
No
Number of Outlets
1
Inlet Type
2 Bolt Welded Flange
Grade Type
Regular
Number of Inlets
1
Outlet Type
Pipe Connection
Substrate Material
Ceramic
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.